PIPXL100SFD10 - 100W Led FLD SF 50K

Rab Lighting

  • $397.55 (Each)
  • $397.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PIPXL100SFD10
Manufacturer
Rab Lighting
Manufacturer's Part Number
PIPXL100SF/D10
Description
100W Led FLD SF 50K
00019813561431|0019813|019813561431|01981356143|56143|P1PXL100SF/D10|PIPXL100SF/D10|Pipxl 100W CLLED120-277V Dim SLPFTR BNZ|Rab Lighting P1PXL100SF/D10|Rab Lighting PIPXL100SF/D10|Rab P1PXL100SF/D10|Rab PIPXL100SF/D10|Rablighting P1PXL100SF/D10|Rablighting PIPXL100SF/D10
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813561431 / 00019813561431
Weight per unit
21.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$397.55 (Each)
Resources
Images
 
 
PIPXL100SFD10 - Large Image
 
PIPXL100SFD10 - Small Image
Attachments
 
 
PIPXL100SFD10 - Specification Sheet
Brochures
 
 
PIPXL100SFD10 - Brochure
Other Links
 
 
PIPXL100SFD10 - Other
 
PIPXL100SFD10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120/277
Descriptions
Product Type
Pipxl 100W CLLED120-277V Dim SLPFTR BNZ
Description
100W LED FLD SF 50K
Long Description
00019813561431|0019813|019813561431|01981356143|56143|P1PXL100SF/D10|PIPXL100SF/D10|PIPXL 100W CLLED120-277V DIM SLPFTR BNZ|RAB Lighting P1PXL100SF/D10|RAB Lighting PIPXL100SF/D10|RAB P1PXL100SF/D10|RAB PIPXL100SF/D10|RABLighting P1PXL100SF/D10|RABLighting PIPXL100SF/D10
Special Features
Dimmable
Additional Information
lumens
15,839
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
PIPXL100SF/D10
GTIN
00019813561431
UPC
019813561431
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
21.78
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat