PIPXL70SFD10 - 70W Led FLD 50K 10601LM

Rab Lighting

  • $327.36 (Each)
  • $327.36 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PIPXL70SFD10
Manufacturer
Rab Lighting
Manufacturer's Part Number
PIPXL70SF/D10
Description
70W Led FLD 50K 10601LM
00019813561318|0019813|019813561318|01981356131|56131|P1PXL70SF/D10|PIPXL70SF/D10|Pipxl 70W CLLED120-277V Dim SLPFTR BNZ|Rab Lighting P1PXL70SF/D10|Rab Lighting PIPXL70SF/D10|Rab P1PXL70SF/D10|Rab PIPXL70SF/D10|Rablighting P1PXL70SF/D10|Rablighting PIPXL70SF/D10
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813561318 / 00019813561318
Weight per unit
20.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$327.36 (Each)
Resources
Other Links
 
 
PIPXL70SFD10 - Other
 
PIPXL70SFD10 - Other
Images
 
 
PIPXL70SFD10 - Large Image
 
PIPXL70SFD10 - Small Image
Attachments
 
 
PIPXL70SFD10 - Specification Sheet
Brochures
 
 
PIPXL70SFD10 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
70
Descriptions
Product Type
Pipxl 70W CLLED120-277V Dim SLPFTR BNZ
Description
70W LED FLD 50K 10601LM
Long Description
00019813561318|0019813|019813561318|01981356131|56131|P1PXL70SF/D10|PIPXL70SF/D10|PIPXL 70W CLLED120-277V DIM SLPFTR BNZ|RAB Lighting P1PXL70SF/D10|RAB Lighting PIPXL70SF/D10|RAB P1PXL70SF/D10|RAB PIPXL70SF/D10|RABLighting P1PXL70SF/D10|RABLighting PIPXL70SF/D10
Special Features
Dimmable
Additional Information
lumens
10,601
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
PIPXL70SF/D10
GTIN
00019813561318
UPC
019813561318
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
20.9
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat