PLC9H840BYP - Led/CFL Replacement 4K Horizontal

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLC9H840BYP
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PLC-9-H-840-BYP
Description
Led/CFL Replacement 4K Horizontal
Compacts 1000 Lumens PLC 9W Horizontal 80CRI 4000K Ballast Bypass
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
019813751535 / 00019813751535
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
PLC9H840BYP - Large Image
 
Small Image - Small Image
 
PLC9H840BYP - Small Image
Attachments
 
 
PLC9H840BYP - Specification Sheet
Other Links
 
 
PLC9H840BYP - Other
 
PLC9H840BYP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
LED/CFL REPLACEMENT 4K HORIZONTAL
Product Type
Led PLC 9W Hori 4K 1000LM G24D 12PK
extra long description
RAB PLC-9-H-840-BYP LED PLC 9W Hori
Long Description
Compacts 1000 Lumens Plc 9W Horizontal 80CRI 4000K Ballast Bypass
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
PLC-9-H-840-BYP
GTIN
00019813751535
UPC
019813751535
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.22
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat