PLC9H840DIR - 9W Led Hor PL 40K G24Q Base

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLC9H840DIR
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PLC-9-H-840-DIR
Description
9W Led Hor PL 40K G24Q Base
Compacts 1100 Lumens PLC 9W Horizontal 80CRI 4000K Ballast Compatible
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
019813751450 / 00019813751450
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
PLC9H840DIR - Specification Sheet
Other Links
 
 
PLC9H840DIR - Other
 
PLC9H840DIR - Other
Images
 
 
PLC9H840DIR - Large Image
 
PLC9H840DIR - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
RAB PLC-9-H-840-DIR LED PLC 9W Hori
Product Type
Led PLC 9W Hori 4K 1000LM G24Q 12PK
Description
9W LED HOR PL 40K G24Q BASE
Long Description
Compacts 1100 Lumens Plc 9W Horizontal 80CRI 4000K Ballast Compatible
Manufacturer Information
Manufacturers Part Number
PLC-9-H-840-DIR
Brand
RAB Lighting Inc
GTIN
00019813751450
UPC
019813751450
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0.22
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat