R207827DIM - 7W Led R20 27K 525LM Dim

Rab Lighting Inc

  • $6.80 (Each)
  • $6.80 (Each)

  • $68.00 (Per 10)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R207827DIM
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
R20-7-827-DIM
Description
7W Led R20 27K 525LM Dim
Reflectors 525 Lumens R20 7W 80CRI 2700K Dimmable
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813750668 / 00019813750668
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.80 (Each)
Standard Packaging
$68.00 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
R207827DIM - Small Image
 
R207827DIM - Large Image
Attachments
 
 
R207827DIM - Specification Sheet
Other Links
 
 
R207827DIM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Shape
R20
Wattage
7
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80 CRI
Finish
Frosted
Descriptions
Product Type
R20 7W 50EQ 525LM E26 27K Dim 10PK
Description
7W LED R20 27K 525LM DIM
extra long description
RAB R20-7-827-DIM R20 7W 50EQ 525lm
Long Description
Reflectors 525 Lumens R20 7W 80CRI 2700K Dimmable
Additional Information
Power Factor
0.9
average life
25000
lumens
525
Base
E26
beam angle
110
Manufacturer Information
Manufacturers Part Number
R20-7-827-DIM
Brand
RAB Lighting Inc
GTIN
00019813750668
UPC
019813750668
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.15
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat