SEAL450ND10 - *Delisted* 50W 4' Led WSHDN 40K Dim

Rab Lighting

  • $143.57 (Each)
  • $143.57 (Each)
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
SEAL450ND10
Manufacturer
Rab Lighting
Manufacturer's Part Number
SEAL4-50N/D10
Description
*Delisted* 50W 4' Led WSHDN 40K Dim
Linear Led Washdown Fixture, Canopies;Loading Docks;Other Hard-to-Reach Area;Stairwell;Tunnel Application, 50000 H Average Life, 5718 LM Brightness (Lumens), 84 Color Rendering Index, 4000 K Color Temperature, 0.19 A;0.23 A;0.26 A;0.44 A Current Rating, 108.798 MM;4.28 In Height, Led Lamp Type, 1268.4 MM;49.94 In Length, Polycarbonate Lens Material, Polycarbonate Material, Quick-Mount;Surface Mount, Dimmable Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;Ul Listed, 50 W Total Wattage, 120 V;208 V
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813606255 / 00019813606255
Weight per unit
7.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.57 (Each)
Resources
Images
 
 
SEAL450ND10 - Large Image
 
SEAL450ND10 - Large Image
 
SEAL450ND10 - Large Image
 
SEAL450ND10 - Small Image
Specifications Sheets
 
 
SEAL450ND10 - Specification Sheet
Attachments
 
 
SEAL450ND10 - Specification Sheet
 
SEAL450ND10 - Specification Sheet
Other Links
 
 
SEAL450ND10 - Other
 
SEAL450ND10 - Other
 
SEAL450ND10 - Other
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
Polycarbonate
Voltage Rating
120 V;208 V;240 V;277 V
Current Rating
0.44 A;0.26 A;0.23 A;0.19 A
Lamp Type
LED
Wattage
50
amperage rating
Progress Lighting
Material, Color, and Finish
Lens Material
Polycarbonate
Color Rendering Index
84
color temperature
4000 K
Backing Material
Commercial
Color
SE
Dimensions and Weight
Length
49.94 in;1268.4 mm
Width
6.35 in;161.179 mm
Height
4.28 in;108.798 mm
Descriptions
Product Type
Linear LED Washdown Fixture
Linear LED Washdown Fixture Polycarbonate
Long Description
Linear LED Washdown Fixture, Canopies;Loading Docks;Other Hard-To-Reach Area;Stairwell;Tunnel Application, 50000 h Average Life, 5718 lm Brightness (Lumens), 84 Color Rendering Index, 4000 K Color Temperature, 0.19 A;0.23 A;0.26 A;0.44 A Current Rating, 108.798 mm;4.28 in Height, LED Lamp Type, 1268.4 mm;49.94 in Length, Polycarbonate Lens Material, Polycarbonate Material, Quick-Mount;Surface Mount, Dimmable Special Features, DLC Listed;IESNA LM-79 & LM-80 Testing;UL Listed, 50 W Total Wattage, 120 V;208 V
Features
This economical linear LED washdown fixture is ideal for canopies, loading docks, tunnels, stairwells and other hard-to-reach areas where relamping is difficult and costly.
Short Description
Linear LED Washdown Fixture, 120;208;240;277 V, 50 W, 1 CT
Special Features
Dimmable
extra long description
RAB SEAL4-50N/D10 SEAL LIN WAOWN 4F
Description
*DELISTED* 50W 4' LED WSHDN 40K DIM
Additional Information
Total Wattage
50 W
Brightness (Lumens)
5718 lm
Mounting Type
Quick-Mount;Surface Mount
average life
50000 h
Standards Met
UL Listed;DLC Listed;IESNA LM-79 & LM-80 Testing
Warranty
5 yr
package quantity
1 ct
battery life
GARAGE & CANOPY
lumens
Progress Lighting
Manufacturer Information
Manufacturers Part Number
SEAL4-50N/D10
Brand
Rab Lighting
sub brand
Progress Lighting
GTIN
00019813606255
UPC
019813606255
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Type
ENCLOSED & GASKETED
Availability
Manufacturer Status
Inactive
Packaging
Weight
8.3 lb
Weight per each
7.95
Carton
1
Uses, Certifications, and Standards
Application
Canopies;Loading Docks;Tunnel;Stairwell;Other Hard-To-Reach Area
Enclosure
Commercial
Mounting
Light Commercial, Residential, Restroom
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SEAL450ND10.
Jump To:

Similar Items

Similar items are close alternatives to SEAL450ND10, though they may not be 100% alike.

Washdown 4080-6800 Lumens 50W/ 40W/ 30W Field Adjustable 3000/4000/5000K 120V-27...
  • Our Part #: SEAL4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SEAL4
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($141.99) ·
SEAL4 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$141.99

Each

QTY:
Each
Add
Rab SHARK4-50W/D10 Linear Washdown
  • Our Part #: SHARK450WD10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHARK4-50W/D10
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($273.85) ·
SHARK450WD10 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$273.85

Each

QTY:
Each
Add
Washdown 6881 Lumens Shark 4 Feet 50W 4000K 0-10V Dimming 120V-277V
  • Our Part #: SHARK450NWD10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SHARK4-50NW/D10
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($273.85) ·
SHARK450NWD10 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$273.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat