SHARK450NWD10 - *Delisted* 4' 50W Led WSHDWN 40K Unv

Rab Lighting Inc

  • $273.85 (Each)
  • $273.85 (Each)
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
SHARK450NWD10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SHARK4-50NW/D10
Description
*Delisted* 4' 50W Led WSHDWN 40K Unv
Washdown 6881 Lumens Shark 4 Feet 50W 4000K 0-10V Dimming 120V-277V
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813308647 / 00019813308647
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.85 (Each)
Resources
Images
 
 
SHARK450NWD10 - Small Image
 
SHARK450NWD10 - Large Image
 
SHARK450NWD10 - Large Image
Attachments
 
 
SHARK450NWD10 - Specification Sheet
Other Links
 
 
SHARK450NWD10 - Other
 
SHARK450NWD10 - Other
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
277 V ac
Wattage
50 W
Current Rating
0.42 A @ 120 V;0.24 A @ 208 V;0.21 A @ 240 V;0.18 A @ 277 V
Material, Color, and Finish
Color
White
Color Rendering Index
74
color temperature
4000 K
Housing Material
Aluminum
Lens Material
Polycarbonate
Dimensions and Weight
Size
4
Width
5-1/4 in;133 mm
Height
4-1/8 in;105 mm
Length
48 in;1220 mm
Descriptions
Description
*DELISTED* 4' 50W LED WSHDWN 40K UNV
Product Type
LED High Abuse Light
Long Description
LED High Abuse Light, 74, 4000 K, 5102 lm Brightness (Lumens), 50 W, 277 V ac, White, Aluminum Housing Material, Polycarbonate Lens Material, Aluminum Reflector Material, 10000 h Average Life, Dimmable, 5-1/4 in Width, 4-1/8 in Height, 48 in Length, Surface Mount, -40 °F Operating Temperature, +104 °F Operating Temperature, 5 yr Warranty, 13.34 lb
Special Features
Dimmable
Short Description
LED High Abuse Light, 74 CRI, 5102 lm, 50W, 277VAC
extra long description
RAB SHARK4-50NW/D10 LINEAR WASHDOWN
Additional Information
lumens
5102
Brightness (Lumens)
5102 lm
reflector material
Aluminum
Housing Finish
White
average life
10000 h
dimmable
Yes
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
5 yr
Mounting Type
Surface Mount
ip rating
IP66
Minimum Operating Temperature
-40 °C;-40 °F
Standards Met
DLC Listed;UL Listed;NSF Certified;RoHS Compliant
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
SHARK4-50NW/D10
Brand
RAB Lighting Inc
GTIN
00019813308647
UPC
019813308647
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Type
ENCLOSED & GASKETED
Packaging
Weight
13.34 lb
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Linear Washdown
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SHARK450NWD10.
Jump To:

Similar Items

Similar items are close alternatives to SHARK450NWD10, though they may not be 100% alike.

Shark Fa 4' 50/40/30W 3500K/4000K/5000K 120-277V
  • Our Part #: SHARK4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHARK4
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($310.43) ·
SHARK4 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$310.43

Each

QTY:
Each
Add
Linear Led Washdown Fixture, Canopies;Loading Docks;Other Hard-to-Reach Area;Sta...
  • Our Part #: SEAL450ND10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SEAL4-50N/D10
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($143.57) ·
SEAL450ND10 - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$143.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat