SMSBULLET2X12NA - (2)12W Led FLD 40K W/MTN SNSR BRZ

Rab Lighting Inc

  • $336.92 (Each)
  • $336.92 (Each)

  • $2,021.52 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMSBULLET2X12NA
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SMSBULLET2X12NA
Description
(2)12W Led FLD 40K W/MTN SNSR BRZ
Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V Ac, 24 W, 75 W (BR30/Halogen), 84, 2528 LM Brightness (Lumens), 220 Ma, 4000 K, Bronze, 14-1/2 In Length, 6-3/4 In Width, 6 In Height, Microprismatic Lens Material, 2 Lamps, Arm Mount, 100000 H Average Life, 5 Yr Warranty, 6.8 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813196558 / 00019813196558
Weight per unit
5.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$336.92 (Each)
Standard Packaging
$2,021.52 (Per 6)
Resources
Images
 
 
SMSBULLET2X12NA - Large Image
 
SMSBULLET2X12NA - Small Image
 
SMSBULLET2X12NA - Large Image
Other Links
 
 
SMSBULLET2X12NA - Other
 
SMSBULLET2X12NA - Other
 
SMSBULLET2X12NA - Other
 
SMSBULLET2X12NA - Other
Specifications Sheets
 
 
SMSBULLET2X12NA - Specification Sheet
Attachments
 
 
SMSBULLET2X12NA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Voltage Rating
120 V ac
Current Rating
220 mA
Number of Lamps
2
Wattage
24 W
Material, Color, and Finish
Base Type
BR30
Color Rendering Index
84
color temperature
4000 K
Finish
Bronze
Color
Bronze
Lens Material
Microprismatic
Dimensions and Weight
Length
14-1/2 in;368 mm
Width
6-3/4 in;171 cm
Height
6 in;152 mm
Descriptions
Description
(2)12W LED FLD 40K W/MTN SNSR BRZ
Long Description
LED Flood Light, Die-Cast Aluminum, BR30 Base, 120 V ac, 24 W, 75 W (BR30/Halogen), 84, 2528 lm Brightness (Lumens), 220 mA, 4000 K, Bronze, 14-1/2 in Length, 6-3/4 in Width, 6 in Height, Microprismatic Lens Material, 2 Lamps, Arm Mount, 100000 h Average Life, 5 yr Warranty, 6.8 lb
Product Type
Led Flood Light
Features
Two adjustable 12W LED floodlights. Equivalent to 2x75W BR30/halogen/wide floods. Comes with sensor with 180° detection pattern at up to 30 ft.
Short Description
LED Flood Light, Die-Cast Aluminum, 120 VAC
extra long description
RAB SMSBULLET2X12NA SMARTBULLET 2X1
Additional Information
Equivalent Wattage
75 W (BR30/Halogen)
Brightness (Lumens)
2528 lm
Mounting Type
Arm Mount
average life
100000 h
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & LM-80
package quantity
6 PK;1 CT
lumens
2528
Manufacturer Information
Manufacturers Part Number
SMSBULLET2X12NA
Brand
RAB Lighting Inc
GTIN
00019813196558
UPC
019813196558
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
6.8 lb
Weight per each
5.34
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat