X3425L120 - *Discontinued* 25W Led Flood 50K 2500LM KNCKL MNT

Rab Lighting Inc

  • $78.41 (Each)
  • $78.41 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
X3425L120
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X34-25L/120
Description
*Discontinued* 25W Led Flood 50K 2500LM KNCKL MNT
Rab X34-25L/120 X34 Flood 25W 2500L
Slang Terms

Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813742762 / 00019813742762
Weight per unit
1.4991 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.41 (Each)
Resources
Images
 
 
X3425L120 - Large Image
 
X3425L120 - Small Image
Attachments
 
 
X3425L120 - Specification Sheet
Other Links
 
 
X3425L120 - Other
 
X3425L120 - Other
Features
Voltage Rating
120/277
Wattage
25
Descriptions
Product Type
X34 Flood 25W 2500LM 120V 5000K 80CRI BZ
Long Description
RAB X34-25L/120 X34 FLOOD 25W 2500L
Description
*DISCONTINUED* 25W LED FLOOD 50K 2500LM KNCKL MNT
Additional Information
lumens
2446
Manufacturer Information
Manufacturers Part Number
X34-25L/120
Brand
RAB Lighting Inc
GTIN
00019813742762
UPC
019813742762
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.4991
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
You must have an account to view stock levels

* All prices subject to change.