X3435L830120 - *Delisted* 35W Led Flood 30K 3500LM KNCKL MNT

Rab Lighting Inc

  • $90.83 (Each)
  • $90.83 (Each)

  • $363.32 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
X3435L830120
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X34-35L-830/120
Description
*Delisted* 35W Led Flood 30K 3500LM KNCKL MNT
Rab X34-35L-830/120 X34 Flood 35W 3
Slang Terms

Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813742885 / 00019813742885
Weight per unit
1.5432 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.83 (Each)
Standard Packaging
$363.32 (Per 4)
Resources
Images
 
 
X3435L830120 - Large Image
 
X3435L830120 - Small Image
Attachments
 
 
X3435L830120 - Specification Sheet
Other Links
 
 
X3435L830120 - Other
 
X3435L830120 - Other
Features
Voltage Rating
120/277
Wattage
35
Descriptions
Product Type
X34 Flood 35W 3500LM 120V 3000K 80CRI BZ
Long Description
RAB X34-35L-830/120 X34 FLOOD 35W 3
Description
*DELISTED* 35W LED FLOOD 30K 3500LM KNCKL MNT
Additional Information
lumens
3463
Manufacturer Information
Manufacturers Part Number
X34-35L-830/120
Brand
RAB Lighting Inc
GTIN
00019813742885
UPC
019813742885
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.5432
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Outdoor
You must have an account to view stock levels

* All prices subject to change.