X3455L277 - 52W Led Flood 50K 277V 5500LM KNCKL MNT

Rab Lighting Inc

  • $115.58 (Each)
  • $115.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X3455L277
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X34-55L/277
Description
52W Led Flood 50K 277V 5500LM KNCKL MNT
Rab X34-55L/277 X34 Flood 52W 5500L
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813742939 / 00019813742939
Weight per unit
3.351 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.58 (Each)
Resources
Images
 
 
X3455L277 - Large Image
 
X3455L277 - Small Image
Attachments
 
 
X3455L277 - Specification Sheet
Other Links
 
 
X3455L277 - Other
 
X3455L277 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
52
Voltage Rating
277
Descriptions
Product Type
X34 Flood 52W 5500LM 277V 5000K 80CRI BZ
Description
52W LED FLOOD 50K 277V 5500LM KNCKL MNT
Long Description
RAB X34-55L/277 X34 FLOOD 52W 5500L
Additional Information
lumens
5255
Manufacturer Information
Manufacturers Part Number
X34-55L/277
Brand
RAB Lighting Inc
GTIN
00019813742939
UPC
019813742939
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.351
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat