67119 - Sluggo-Ox

Rack-A-Tiers

  • $164.92 (Each)
  • $164.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
67119
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
67119
Description
Sluggo-Ox
Sluggo-Ox
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
625912671195 / 00625912671195
Weight per unit
5.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.92 (Each)
Resources
Images
 
 
67119 - Small Image
 
67119 - Large Image
Attachments
 
 
67119 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HOT ROLLED STEEL
Material, Color, and Finish
Finish
Zinc Chromate
Descriptions
Description
SLUGGO-OX
extra long description
1-PIECE, LIGHTWEIGHT TYPE; HOT ROLLED STEEL MATERIAL; ZINC CHROMATE FINISH; COLOR YELLOW
Product Type
Ground Rod
Long Description
GROUND ROD, 1-PIECE, LIGHTWEIGHT TYPE; HOT ROLLED STEEL MATERIAL; ZINC CHROMATE FINISH; COLOR YELLOW
Additional Information
COLOR YELLOW
Commodity Description
MISCELLANEOUS HAND TOOLS
Manufacturer Information
Manufacturers Part Number
67119
Brand
Rack-A-Tiers
GTIN
00625912671195
UPC
625912671195
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
1-Piece, Lightweight
Packaging
Weight per each
5.73
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat