72102 - Nut Blaster-XXL BL

Rack-A-Tiers

  • $16.67 (Each)
  • $16.67 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
72102
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
72102
Description
Nut Blaster-XXL BL
Nut Blaster, Blue, 0.23 LB
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Hand Tools
UNSPSC
27112800 - Tool attachments and accessories
UPC/GTIN
625912721029 / 00625912721029
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.67 (Each)
Resources
Images
 
 
72102 - Large Image
 
72102 - Small Image
 
72102 - Large Image
Attachments
 
 
72102 - Specification Sheet
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Nut Blaster
Long Description
Nut Blaster, Blue, 0.23 lb
Short Description
Nut Blaster, Blue, 0.23 lb
extra long description
NUT BLASTER; SIZE XX-LARGE
Description
NUT BLASTER-XXL BL
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Size XX-Large
Additional Information
Compatible With
Universal Wire Connector Tool
package quantity
1 ct
Item
Nut Blaster
Manufacturer Information
Manufacturers Part Number
72102
Brand
Rack-A-Tiers
GTIN
00625912721029
UPC
625912721029
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.23 lb
Weight per each
0.16
Carton
1
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 72102.
Jump To:

Frequently Purchased Together

These items are compatible and complement 72102, providing enhanced or expanded functionality.

Nut Blaster, Yellow, 0.56 LB
  • Our Part #: 72101
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 72101
  • Manufacturer: Rack-A-Tiers
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.16) ·
72101 - Rack-A-Tiers

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.16

Each

QTY:
Each
Add
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
  • Our Part #: 45247
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 45-247
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.78) ·
45247 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.78

Each

QTY:
Each
Add

* All prices subject to change.