GELCAP3 - Gelcap Motor Connection Kit - #2 - #4/0 Awg

RAY

  • $86.14 (Each)
  • $86.14 (Each)

  • $430.70 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GELCAP3
Manufacturer's Part Number
GELCAP-3(B5)
Description
Gelcap Motor Connection Kit - #2 - #4/0 Awg
LV Gel Stub Splice
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
045686080618 / 00045686080618
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.14 (Each)
Carton
$430.70 (Per 5)
Resources
Images
 
 
GELCAP3 - Small Image
 
GELCAP3 - Large Image
Attachments
 
 
GELCAP3 - Specification Sheet
Installation Sheets
 
 
GELCAP3 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Power Cable Splice Cover
Long Description
LV GEL STUB SPLICE
extra long description
CONNECTION KIT, SEMI-FLEXIBLE, SNAP LOCK, COMPACT TYPE; 1000 VOLT COLD SHRINK MOTOR USED ON; CONDUCTOR RANGE 2 AWG; INCLUDES 1 KILOVOLT JOINTS/SPLICES, 6 INCH LENGTH CAP, 3 INCH LENGTH LUG, 1.5 INCH LENGTH LUG BARREL, 1.3 INCH LENGTH X 0.85 INCH BOLT; APPLICATION STREET LIGHTING, IRRIGATION SYSTEMS, HVAC, OUTDOOR LIGHTING, MOTOR CONNECTIONS; APPLICABLE STANDARD ROHS, UL(CANADA AND USA), UL 486A-486B, ANSI C119.1, EU, REACH, CE
Description
GELCAP MOTOR CONNECTION KIT - #2 - #4/0 AWG
Manufacturer Information
Manufacturers Part Number
GELCAP-3(B5)
GTIN
00045686080618
UPC
045686080618
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
1.04
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat