GELCAP3 - Gelcap Motor Connection Kit - #2 - #4/0 Awg

RAY

  • $86.14 (Each)
  • $86.14 (Each)

  • $430.70 (Per 5)

Available from manufacturer.
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
GELCAP3
Manufacturer's Part Number
GELCAP-3(B5)
Description
Gelcap Motor Connection Kit - #2 - #4/0 Awg
LV Gel Stub Splice
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
045686080618 / 00045686080618
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.14 (Each)
Carton
$430.70 (Per 5)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
GELCAP3 - Large Image
Attachments
 
 
GELCAP3 - Specification Sheet
Installation Sheets
 
 
GELCAP3 - Installation Sheet
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
GELCAP MOTOR CONNECTION KIT - #2 - #4/0 AWG
Extra Long Description
CONNECTION KIT, SEMI-FLEXIBLE, SNAP LOCK, COMPACT TYPE; 1000 VOLT COLD SHRINK MOTOR USED ON; CONDUCTOR RANGE 2 AWG; INCLUDES 1 KILOVOLT JOINTS/SPLICES, 6 INCH LENGTH CAP, 3 INCH LENGTH LUG, 1.5 INCH LENGTH LUG BARREL, 1.3 INCH LENGTH X 0.85 INCH BOLT; APPLICATION STREET LIGHTING, IRRIGATION SYSTEMS, HVAC, OUTDOOR LIGHTING, MOTOR CONNECTIONS; APPLICABLE STANDARD ROHS, UL(CANADA AND USA), UL 486A-486B, ANSI C119.1, EU, REACH, CE
Long Description
LV GEL STUB SPLICE
Product Type
Power Cable Splice Cover
Manufacturer Information
Manufacturers Part Number
GELCAP-3(B5)
GTIN
00045686080618
UPC
045686080618
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
1.04
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of GELCAP3.
Jump To:

Similar Items

Similar items are close alternatives to GELCAP3, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat