66367 - Metacaulk Box Guard (Double)

Rectorseal

  • $8.43 (Each)
  • $8.43 (Each)

  • $421.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66367
Manufacturer
Rectorseal
Manufacturer's Part Number
66367
Description
Metacaulk Box Guard (Double)
Fire-Rated Pad, Inserted On The Inside Back Wall Of An Electrical Box Prior to Wiring;Replaces Putty Pads, 50 PK Package Quantity, Highly Intumescent;Non-Conductive;STC Rating 53, Culus Classified;FM Approved, 8.02 LB/Ea Weight
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
021449663670 / 00021449663670
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.43 (Each)
Standard Packaging
$421.50 (Per 50)
Resources
Images
 
 
66367 - Small Image
 
66367 - Large Image
Specifications Sheets
 
 
66367 - Specification Sheet
MSDS Sheets
 
 
66367 - MSDS Sheet
Attachments
 
 
66367 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Fire-Rated Pad
Long Description
Fire-Rated Pad, Inserted on the Inside Back Wall of an Electrical Box Prior to Wiring;Replaces Putty Pads, 50 PK Package Quantity, Highly Intumescent;Non-Conductive;STC Rating 53, cULus Classified;FM Approved, 8.02 lb/EA Weight
Short Description
Fire-Rated Pad, 50 PK
Special Features
Non-Conductive;Highly Intumescent;STC Rating 53
extra long description
PAD, NON-CONDUCTIVE TYPE; ELECTRICAL BOX USED ON; BOX GUARD[TM] BRAND; OVERALL DIMENSION 3-11/16 INCH LENGTH X 3-3/4 INCH WIDTH X 1/4 INCH HEIGHT; COLOR BLACK; APPROVAL UL (CANADA AND US), FM
Description
METACAULK BOX GUARD (DOUBLE)
Additional Information
Color Black; Overall Dimension 3-11/16 Inch Length x 3-3/4 Inch Width x 1/4 Inch Height; Approval UL (Canada and US), FM
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Standards Met
cULus Classified;FM Approved
for use with
Electrical Boxes
package quantity
50 PK
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
66367
GTIN
00021449663670
UPC
021449663670
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Pad, Non-Conductive, Highly Intumescent, Double Box
Packaging
Weight
8.02 lb/EA
Weight per each
0.16
Carton
1
Package
50
Uses, Certifications, and Standards
Application
One Component Fire-Rated for Use in Electrical Boxes;It is Inserted on the Inside Back Wall of an Electrical Box Prior to Wiring;Replaces Putty Pads
Used On
Electrical Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat