541111108 - RSR-108 1/2 .4375-.5 Cord Con

Remke Industries

  • $6.30 (Each)
  • $6.30 (Each)

  • $157.50 (Per 25)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541111108
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-108
Description
RSR-108 1/2 .4375-.5 Cord Con
Cord Grip, Alum, 1/2" NPT, Cable Range .438 - .500 , Form Size 2
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411111087 / 00785411111087
Weight per unit
0.643 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.30 (Each)
Standard Packaging
$157.50 (Per 25)
Resources
Images
 
 
541111108 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Cord Grip Al 1/2 NPT .438 - .500 SZ2
Description
RSR-108 1/2 .4375-.5 CORD CON
extra long description
RMK RSR-108 Cord Grip al 1/2 NPT .4
Long Description
Cord Grip, alum, 1/2" NPT, cable range .438 - .500 ,Form Size 2
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-108
GTIN
00785411111087
UPC
785411111087
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
0.643
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541111108.
Jump To:

Similar Items

Similar items are close alternatives to 541111108, though they may not be 100% alike.

Cord Connector, Blue, Aluminum, SHC Model, F2 Size, 0.38 to 0.5 In Cable/Cord Si...
  • Our Part #: SHC1023
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHC1023
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($503.50) ·
SHC1023 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.07

Each

QTY:
Each
Add
CORD GRIP
  • MFR Part #: RSR-104
  • GTIN: 00785411111049
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-105
  • GTIN: 00785411111056
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-106
  • GTIN: 00785411111063
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-107
  • GTIN: 00785411111070
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-109
  • GTIN: 00785411111094
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-110
  • GTIN: 00785411111100
  • Manufacturer:
CORD CONNECTOR
  • MFR Part #: RSR-103
  • GTIN: 00785411192345
  • Manufacturer:

* All prices subject to change.

Begin Live Chat