541111210 - RSR-210 3/4 .5-.625 Cord Conn

Remke Industries

  • $8.02 (Each)
  • $8.02 (Each)

  • $160.40 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541111210
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-210
Description
RSR-210 3/4 .5-.625 Cord Conn
Cord Grip, Alum, 3/4" NPT, Cable Range .562 - .625, Form Size 3
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411112107 / 00785411112107
Weight per unit
2.582 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.02 (Each)
Standard Packaging
$160.40 (Per 20)
Resources
Images
 
 
541111210 - Large Image
 
541111210 - Small Image
Brochures
 
 
541111210 - Brochure
Other Links
 
 
541111210 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Aluminum
Descriptions
Product Type
Cord Grip Alum 3/4 NPT .562 - .625 SZ3
extra long description
RMK RSR-210 Cord Grip alum 3/4 NPT
Description
RSR-210 3/4 .5-.625 CORD CONN
Long Description
Cord Grip, alum, 3/4" NPT, cable range .562 - .625, Form Size 3
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-210
GTIN
00785411112107
UPC
785411112107
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
2.582
Carton
1
Package
20
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
Enclosure
IP52, IP54, IP65, IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541111210.
Jump To:

Similar Items

Similar items are close alternatives to 541111210, though they may not be 100% alike.

Cord Connector, White, Aluminum, SHC Model, F2 Size, 0.25 to 0.38 In Cable/Cord ...
  • Our Part #: SHC1032
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHC1032
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($515.00) ·
SHC1032 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.30

Each

QTY:
Each
Add
Cord Grip, Alum, 3/4IN NPT, Cable Range .625 - .750, Form Size 3
  • Our Part #: 541111212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RSR-212
  • Manufacturer: Remke Industries Inc.
  • Find: Similar Items
  • Pkg Sizes: 20 ($160.40) ·
541111212 - Remke Industries Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$8.02

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Kellems Wire Management, Cord Connectors, Straight Male, .50-.63", 3/4", Aluminu...
  • Our Part #: SHC1036
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHC1036
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($387.90) ·
SHC1036 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.93

Each

QTY:
Each
Add
Strain Relief Cord and Cable Connector, Pink, Aluminum (Body);Copperfree Aluminu...
  • Our Part #: CG5075
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG-5075
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($307.73) ·
CG5075 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.31

Each

QTY:
Each
Add
CORD GRIP
  • MFR Part #: RSR-209
  • GTIN: 00785411112091
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-211
  • GTIN: 00785411112114
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-213
  • GTIN: 00785411112138
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-208
  • GTIN: 00785411816128
  • Manufacturer:
Cross Referenced

These items are similar to 541111210 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC-1036 Hubbell Wiring Device-Kellems 00783585200361
RSR-210 Remke 00785411112107
RSR-2310 Remke 00785411163109
CG-5075 Appleton Electric 00781381191456
DB-6 Thomas & Betts 00783786717217

* All prices subject to change.

Begin Live Chat