541111418 - RSR-418 CRDGRP 1-1/4 1.0-1.12

Remke Industries

  • $26.50 (Each)
  • $26.50 (Each)

  • $530.00 (Per 20)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541111418
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-418
Description
RSR-418 CRDGRP 1-1/4 1.0-1.12
Cord Grip, Alum, 1-1/4" NPT, Cable Range 1.00 - 1.125
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411114187 / 00785411114187
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.50 (Each)
Standard Packaging
$530.00 (Per 20)
Resources
Images
 
 
541111418 - Small Image
 
541111418 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Aluminum
Descriptions
extra long description
RMK RSR-418 Cord Grip alum 1-1/4 NP
Product Type
Cord Grip Alum 1-1/4 NPT 1.00 - 1.125
Description
RSR-418 CRDGRP 1-1/4 1.0-1.12
Long Description
Cord Grip, alum, 1-1/4" NPT, cable range 1.00 - 1.125
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-418
GTIN
00785411114187
UPC
785411114187
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
0.26
Carton
1
Package
20
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
Enclosure
IP52, IP54, IP65, IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541111418.
Jump To:

Similar Items

Similar items are close alternatives to 541111418, though they may not be 100% alike.

Kellems Wire Management, Cord Connectors, Straight Male, 1.00-1.13", 1 1/4", Alu...
  • Our Part #: SHC1052
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHC1052
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($450.80) ·
SHC1052 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.08

Each

QTY:
Each
Add
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/4 In, Co...
  • Our Part #: SR12514
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SR-12514
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($636.90) · 50 ($3,184.50) ·
SR12514 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$63.69

Each

QTY:
Each
Add
CORD GRIP
  • MFR Part #: RSR-414
  • GTIN: 00785411114149
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-416
  • GTIN: 00785411114163
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-420
  • GTIN: 00785411114200
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-422
  • GTIN: 00785411114224
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-411
  • GTIN: 00785411816142
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-413
  • GTIN: 00785411816159
  • Manufacturer:
Cross Referenced

These items are similar to 541111418 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG125-1050 Eaton Crouse-Hinds 00784564001115
CG-125-D1050 Producto Electric Corp. 00785244312101
3705-1 Raco 00050169370513
SHC-1052 Raco 00783585200521
RSR-418 Remke 00785411114187
2559 Thomas & Betts 00786210025599
SR-12514 O-Z Gedney 00783126508253
CG-100125 Appleton Electric 00781381192057
SHC-1052 Hubbell Wiring Device-Kellems n/a
4805-7 Thomas & Betts n/a
DBZM-4718 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat