541140120 - 3/4 NPT, 90D .625-.75 Al CRD Grip

Remke Industries

  • $14.86 (Each)
  • $14.86 (Each)

  • $74.30 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
541140120
Manufacturer
Remke Industries
Manufacturer's Part Number
RSR-9212
Description
3/4 NPT, 90D .625-.75 Al CRD Grip
Cord Grip, Alum, 90 Deg, 3/4" NPT, Cable Range .625 - .750
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
785411401201 / 00785411401201
Weight per unit
0.187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.86 (Each)
Standard Packaging
$74.30 (Per 5)
Resources
Images
 
 
541140120 - Large Image
 
541140120 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Aluminum
Descriptions
extra long description
RMK RSR-9212 Cord Grip alum 90 3/4
Product Type
Cord Grip Alum 90 3/4 .625 - .750
Description
3/4 NPT,90D .625-.75 AL CRD GRIP
Long Description
Cord Grip, alum, 90 deg, 3/4" NPT, cable range .625 - .750
Manufacturer Information
Brand
Remke Industries
Manufacturers Part Number
RSR-9212
GTIN
00785411401201
UPC
785411401201
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Availability
Status
Inactive
Packaging
Weight per each
0.187
Carton
1
Package
5
Uses, Certifications, and Standards
environmental conditions
Flammability: UL 94V-2
Enclosure
IP52, IP54, IP65, IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541140120.
Jump To:

Similar Items

Similar items are close alternatives to 541140120, though they may not be 100% alike.

Cord Grip, Alum, 90 Deg, 3/4" NPT, Cable Range .625 - .750
  • Our Part #: RSR9212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RSR-9212
  • Manufacturer: Remke Industries Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.86) ·
RSR9212 - Remke Industries Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.86

Each

QTY:
Each
Add
90 Deg Liquidtight Strain Relief Connector, Size: 3/4 In, Conductor Range: 5/8 -...
  • Our Part #: CG906275
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG90-6275
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($665.29) ·
CG906275 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.61

Each

QTY:
Each
Add
CORD GRIP
  • MFR Part #: RSR-9209
  • GTIN: 00785411401140
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-9210
  • GTIN: 00785411401164
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-9211
  • GTIN: 00785411401188
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-9213
  • GTIN: 00785411401225
  • Manufacturer:
CORD GRIP
  • MFR Part #: RSR-9208
  • GTIN: 00785411816371
  • Manufacturer:
Cross Referenced

These items are similar to 541140120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG90-6275 Appleton Electric 00781381189859
NHC-1036 Hubbell Wiring Device-Kellems n/a
NHC-1037 Raco 00783585201375
RSR-9212 Remke 00785411401201
RSR-9213 Remke 00785411401225
RSR-9622 Remke 00785411401393
2284 Thomas & Betts 00786210022840
3793-4 Thomas & Betts n/a
DB-11111690 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat