2XCAL - 2XCL Al Nip

Ecn-Korns

  • $16.15 (Each)
  • $16.15 (Each)

  • $403.74 (Per 25)

  • $1,614.97 (Per 100)
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
2XCAL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP2XCL
Description
2XCL Al Nip
2X2 (CL) Aluminum Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011013517 / 00784011013517
Weight per unit
16 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$16.15 (Each)
Carton
$16.15 (Each)
Standard Packaging
$403.74 (Per 25)
Resources
Images
 
 
2XCAL - Small Image
 
2XCAL - Large Image
Attachments
 
 
2XCAL - Specification Sheet
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
Aluminum
Dimensions and Weight
Length
2 INCH
Descriptions
extra long description
CLOSE TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; 2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Product Type
Conduit Nipple
Description
2XCL AL NIP
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 2 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.5, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; ALUNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Applicable Standard
ANSI C80.5, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUNIP2XCL
Model
ALUNIP
GTIN
00784011013517
UPC
784011013517
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2XCAL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2XCAL.

2X2 (CL) Aluminum Nipple
  • Our Part #: ALUNIP2XCL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUNIP2XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($403.74) ·
ALUNIP2XCL - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.15

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat