34X4 - 3/4X4 RGD Nip

Ecn-Korns

  • $3.45 (Each)
  • $3.45 (Each)

  • $86.37 (Per 25)

  • $345.49 (Per 100)

In-Stock: 39 available locally (Cedar Park, TX) ( change location)
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
34X4
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3/4X4
Description
3/4X4 RGD Nip
Conduit Nipple, 4 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004362 / 00784011004362
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.45 (Each)
Carton
$3.45 (Each)
Standard Packaging
$86.37 (Per 25)
Stock Availability
Cedar Park
39 (Check another store)
Austin RDC
252
All Stores
2,648
Resources
Images
 
 
34X4 - Small Image
 
34X4 - Large Image
 
34X4 - Large Image
Attachments
 
 
34X4 - Specification Sheet
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
4 INCH
Descriptions
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
3/4X4 RGD NIP
Extra Long Description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, 4 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Product Type
Conduit Nipple
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP3/4X4
Model
GALNIP
GTIN
00784011004362
UPC
784011004362
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.32
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,648

Location search:
These alternate items can be purchased instead of 34X4.
Jump To:

Similar Items

Similar items are close alternatives to 34X4, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat