34XC - 3/4XCL RGD Nip

Ecn-Korns

  • $2.04 (Each)
  • $2.04 (Each)

  • $50.90 (Per 25)

  • $203.58 (Per 100)

In-Stock: 16 available locally (Jacksonville, TX) ( change location)
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
34XC
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3/4XCL
Description
3/4XCL RGD Nip
Conduit Nipple, 3/4 In Trade Size, Galvanized, Threaded Connection, 1-3/8 In Length, 9 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004317 / 00784011004317
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.04 (Each)
Carton
$2.04 (Each)
Standard Packaging
$50.90 (Per 25)
Stock Availability
Jacksonville
16 (Check another store)
Nacogdoches
75
All Stores
10,129
Resources
Images
 
 
34XC - Large Image
Attachments
 
 
34XC - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
1-3/8 in
Descriptions
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
3/4" X CLOSE RIGID NIPPLE
Extra Long Description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-3/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
Conduit Nipple, 3/4 in Trade Size, Galvanized, Threaded Connection, 1-3/8 in Length, 9 lb/100
Product Type
Conduit Nipple
Short Description
Conduit Nipple, 3/4 in, Galvanized, 1-3/8 in Length
Additional Information
Applicable Standard
ANSI C80.1, NEMA
Connection Type
Threaded
End Type
THREADED
For Use With
Rigid Conduit
Package Quantity
25 CT
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP3/4XCL
Model
GALNIP
GTIN
00784011004317
UPC
784011004317
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3/4 in
Packaging
Standard Package
25 PER CARTON
Weight
9 lb/100
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,129

Location search:
These alternate items can be purchased instead of 34XC.
Jump To:

Similar Items

Similar items are close alternatives to 34XC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat