4X4 - 4X4 RGD Nip

Ecn-Korns

  • $30.03 (Each)
  • $30.03 (Each)

  • $180.15 (Per 6)

  • $3,002.57 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
4X4
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP4X4
Description
4X4 RGD Nip
4X4 Galvanized Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006724 / 00784011006724
Weight per unit
2.8499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.03 (Each)
Carton
$30.03 (Each)
Standard Packaging
$180.15 (Per 6)
Resources
Images
 
 
4X4 - Small Image
 
4X4 - Large Image
Attachments
 
 
4X4 - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
4 INCH
Descriptions
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4.5 INCH DIAMETER; 6 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Description
4X4 RGD NIP
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 4 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 6 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP4X4
Model
GALNIP
GTIN
00784011006724
UPC
784011006724
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
4 INCH
Availability
Status
Inactive
Packaging
Standard Package
6 PER CARTON
Weight per each
2.8499
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 4X4.
Jump To:

Frequently Purchased Together

These items are compatible and complement 4X4, providing enhanced or expanded functionality.

Locknut, 4 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fi...
  • Our Part #: 110S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 110-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($278.30) ·
110S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,113.21

Per 100

QTY:
Each
Add
Plastic Bushing, 4 In Trade Size, Gray, Insulated, Straight Connection Orientati...
  • Our Part #: 330
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 330
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 20 ($57.88) ·
330 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$289.42

Per 100

QTY:
Each
Add
Sealing Locknut, Zinc Plated, Malleable Iron Material, 4 In Trade Size, 0.55 LB/...
  • Our Part #: SL10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SL10
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($262.17) ·
SL10 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5,243.37

Per 100

QTY:
Each
Add
Commercial Hub, CHB Model, Straight, Natural, Insulated, 4 In Connection Size, N...
  • Our Part #: CHB10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHB10
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($302.11) · 12 ($1,812.69) ·
CHB10 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15,105.71

Per 100

QTY:
Each
Add
4X6 Galvanized Nipple
  • Our Part #: 4X6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP4X6
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 5 ($196.83) ·
4X6 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,936.59

Per 100

QTY:
Each
Add
Insulated Grounding Bushing, 4 In Trade Size, Round, #14 to 1/0 Awg Cable Size, ...
  • Our Part #: 390DC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 390-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 20 ($781.31) ·
390DC - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,906.55

Per 100

QTY:
Each
Add
Conduit Nipple, 4 In Trade Size, Galvanized, Threaded Connection, 2-7/8 In Lengt...
  • Our Part #: 4XC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP4XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($277.23) ·
4XC - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2,772.32

Per 100

QTY:
Each
Add

* All prices subject to change.

false