ALR11490 - 1-1/4", 90D Al Elb

Ecn-Korns

  • $35.69 (Each)
  • $35.69 (Each)

  • $356.85 (Per 10)

  • $3,568.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALR11490
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUELB1-1/4X90
Description
1-1/4", 90D Al Elb
Elbow, Standard Radius Type; Aluminum Material; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.5 Applicable Standard; 10 Per Carton Standard Package; 1-1/4 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011011643 / 00784011011643
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.69 (Each)
Carton
$35.69 (Each)
Standard Packaging
$356.85 (Per 10)
Resources
Images
 
 
ALR11490 - Small Image
 
ALR11490 - Large Image
Attachments
 
 
ALR11490 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
extra long description
STANDARD RADIUS TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; ALUELB MODEL
Product Type
Elbow
Description
1-1/4",90D AL ELB
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Long Description
ELBOW, STANDARD RADIUS TYPE; ALUMINUM MATERIAL; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.5 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Additional Information
Applicable Standard
ANSI C80.5
End Type
EXTERNAL THREADED
Bend Radius
7.25 INCH
Bend Angle
90 Degree
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUELB1-1/4X90
Model
ALUELB
GTIN
00784011011643
UPC
784011011643
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
1.01
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat