ALR390 - 3", 90D Al Elb

Ecn-Korns

  • $172.21 (Each)
  • $172.21 (Each)

  • $1,722.11 (Per 10)

  • $17,221.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ALR390
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUELB3X90
Description
3", 90D Al Elb
3X90 Aluminum Elbow
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011011681 / 00784011011681
Weight per unit
6.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.21 (Each)
Carton
$172.21 (Each)
Standard Packaging
$1,722.11 (Per 10)
Resources
Images
 
 
ALR390 - Small Image
 
ALR390 - Large Image
Attachments
 
 
ALR390 - Specification Sheet
Features
Material
Aluminum
Descriptions
extra long description
STANDARD RADIUS TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; ALUELB MODEL
Product Type
Elbow
Description
3",90D AL ELB
Long Description
ELBOW, STANDARD RADIUS TYPE; ALUMINUM MATERIAL; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.5 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 13 INCH BEND RADIUS
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Bend Radius
13 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.5
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUELB3X90
Model
ALUELB
GTIN
00784011011681
UPC
784011011681
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
BULK
Weight per each
6.41
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
You must have an account to view stock levels
These alternate items can be purchased instead of ALR390.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALR390.

3X90 Aluminum Elbow
  • Our Part #: ALUELB3X90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUELB3X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($172.21) ·
ALUELB3X90 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$172.21

Each

QTY:
Each
Add

* All prices subject to change.