ALUELB1X90 - 1", 90D Al Elb

Ecn-Korns

  • $24.29 (Each)
  • $24.29 (Each)

  • $242.88 (Per 10)

  • $2,428.83 (Per 100)
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
ALUELB1X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUELB1X90
Description
1", 90D Al Elb
Elbow, Standard Radius Type; Aluminum Material; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.5 Applicable Standard; 10 Per Carton Standard Package; 1 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle; 5.75 Inch Bend Radius
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011011636 / 00784011011636
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.29 (Each)
Carton
$24.29 (Each)
Standard Packaging
$242.88 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
48
Resources
Images
 
 
ALUELB1X90 - Large Image
Attachments
 
 
ALUELB1X90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ALUELB1X90.
Jump To:

Similar Items

Similar items are close alternatives to ALUELB1X90, though they may not be 100% alike.

1" Aluminum 90D Elbow
  • MFR Part #:
  • Manufacturer: SAP
  • Find: Similar Items
  • Pkg Sizes: 25 ($245.42) ·
ALR190 - Hydro Extrusion

Check local availability

Total Availability: In Stock

Book Price

$9.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat