ALUNIP112X5 - 1-1/2X5 Al Nip

Ecn-Korns

  • $26.80 (Each)
  • $26.80 (Each)

  • $2,679.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ALUNIP112X5
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP1-1/2X5
Description
1-1/2X5 Al Nip
1 1/2X5 Aluminum Nipple
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011013272 / 00784011013272
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.80 (Each)
Carton
$26.80 (Each)
Resources
Images
 
 
ALUNIP112X5 - Small Image
 
ALUNIP112X5 - Large Image
Attachments
 
 
ALUNIP112X5 - Specification Sheet
Features
Material
Aluminum
Dimensions and Weight
Length
5 INCH
Descriptions
Product Type
Conduit Nipple
Description
1-1/2X5 AL NIP
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; 5 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 1-1/2 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 5 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUNIP1-1/2X5
Model
ALUNIP
GTIN
00784011013272
UPC
784011013272
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
You must have an account to view stock levels
There were no add-on items found for ALUNIP112X5.

* All prices subject to change.