ALUNIP114X2 - 1-1/2X2 Al Nip

Ecn-Korns

  • $12.93 (Each)
  • $12.93 (Each)

  • $1,292.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALUNIP114X2
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP1-1/4X2
Description
1-1/2X2 Al Nip
1 1/4X2 Aluminum Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011012923 / 00784011012923
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.93 (Each)
Carton
$12.93 (Each)
Resources
Images
 
 
ALUNIP114X2 - Small Image
 
ALUNIP114X2 - Large Image
Attachments
 
 
ALUNIP114X2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Length
2 INCH
Descriptions
Product Type
Conduit Nipple
Description
1-1/2X2 AL NIP
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; 2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 2 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUNIP1-1/4X2
Model
ALUNIP
GTIN
00784011012923
UPC
784011012923
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat