ALUNIP12X112 - 1/2X1-1/2 Al Nip

Ecn-Korns

  • $4.70 (Each)
  • $4.70 (Each)

  • $117.60 (Per 25)

  • $470.41 (Per 100)
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
ALUNIP12X112
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP12X112
Description
1/2X1-1/2 Al Nip
Rigid Conduit Nipple, 1/2 In Trade Size, 1-1/2 In Length, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011012022 / 00784011012022
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.70 (Each)
Carton
$4.70 (Each)
Standard Packaging
$117.60 (Per 25)
Resources
Images
 
 
ALUNIP12X112 - Small Image
 
ALUNIP12X112 - Large Image
 
ALUNIP12X112 - Large Image
Attachments
 
 
ALUNIP12X112 - Specification Sheet
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
Aluminum
Dimensions and Weight
Length
1-1/2 in
Descriptions
Product Type
Rigid Conduit Nipple
Description
1/2X1-1/2 AL NIP
Long Description
Rigid Conduit Nipple, 1/2 in Trade Size, 1-1/2 in Length, 0.03 lb/EA
Short Description
Rigid Conduit Nipple, 1/2 in, 1-1/2 in
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; 1-1/2 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Additional Information
for use with
Rigid Conduit
Standards Met
UL 6;CSA C22.2;ANSI C80.5;NAED;NEMA;NEMRA;NMG
package quantity
1 CT;25 PK
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
ALUNIP12X112
Model
ALUNIP
GTIN
00784011012022
UPC
784011012022
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.03 lb/EA
Standard Package
25 PER CARTON
Weight per each
0.03
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat