ALUNIP12XCL - 1/2XCL Al Nip

Ecn-Korns

  • $6.36 (Each)
  • $6.36 (Each)

  • $158.93 (Per 25)

  • $635.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALUNIP12XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP1/2XCL
Description
1/2XCL Al Nip
Rigid Conduit Nipple, 1/2 In Trade Size, 1-1/8 In Length, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011012015 / 00784011012015
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.36 (Each)
Carton
$6.36 (Each)
Standard Packaging
$158.93 (Per 25)
Resources
Images
 
 
ALUNIP12XCL - Small Image
 
ALUNIP12XCL - Large Image
 
ALUNIP12XCL - Large Image
Attachments
 
 
ALUNIP12XCL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Length
1-1/8 in
Descriptions
Product Type
Rigid Conduit Nipple
Description
1/2XCL AL NIP
Long Description
Rigid Conduit Nipple, 1/2 in Trade Size, 1-1/8 in Length, 0.08 lb/EA
Short Description
Rigid Conduit Nipple, 1/2 in, 1-1/8 in
extra long description
CLOSE TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; 1-1/8 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Standards Met
UL 6;CSA C22.2;ANSI C80.5;NAED;NEMA;NEMRA;NMG
package quantity
25 CT
for use with
Rigid Conduit
Manufacturer Information
Brand
Robroy/Ecn Korns
Manufacturers Part Number
ALUNIP1/2XCL
Model
ALUNIP
GTIN
00784011012015
UPC
784011012015
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.08 lb/EA
Standard Package
25 PER CARTON
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat