ALUNIP1X6 - 1X6 Al Nip

Ecn-Korns

  • $21.20 (Each)
  • $21.20 (Each)

  • $2,119.84 (Per 100)
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
ALUNIP1X6
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP1X6
Description
1X6 Al Nip
1X6 Aluminum Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011012688 / 00784011012688
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.20 (Each)
Carton
$21.20 (Each)
Resources
Images
 
 
ALUNIP1X6 - Large Image
Attachments
 
 
ALUNIP1X6 - Specification Sheet
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
Aluminum
Dimensions and Weight
Length
6 INCH
Descriptions
Description
1X6 AL NIP
Product Type
Conduit Nipple
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; 6 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 1 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 6 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Manufacturers Part Number
ALUNIP1X6
Brand
ECN-KORNS
Model
ALUNIP
GTIN
00784011012688
UPC
784011012688
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ALUNIP1X6.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUNIP1X6.

1X6 Aluminum Nipple
  • Our Part #: 1X6AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALUNIP1X6
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($529.96) ·
1X6AL - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat