ALUNIP212XCL - 2-1/2XCL Al Nip

Robroy

  • $33.82 (Each)
  • $33.82 (Each)

  • $3,382.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALUNIP212XCL
Manufacturer
Robroy
Manufacturer's Part Number
ALUNIP2-1/2XCL
Description
2-1/2XCL Al Nip
Aluminum Conduit Nipple - 2-1/2 - Inch Diameter.The Length Of The Nipple Is CL - Inch. Standard NPT Tapered Pipe Threads As Per Ansi/Asme B1.20.1 Specification.
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011013814 / 00784011013814
Weight per unit
0.22 L
Price & Packaging
Minimum Order Quantity
1
Unit
$33.82 (Each)
Carton
$33.82 (Each)
Resources
Images
 
 
ALUNIP212XCL - Small Image
 
ALUNIP212XCL - Large Image
Other Links
 
 
ALUNIP212XCL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Descriptions
Description
2-1/2XCL AL NIP
extra long description
ROB-R ALUNIP2-1/2XCL NIPPLE AL 2 1/
Product Type
Nipple Al 2 1/2 X Close
Long Description
Aluminum Conduit Nipple - 2-1/2 - inch diameter.The length of the nipple is CL - inch. Standard NPT tapered pipe threads as per ANSI/ASME B1.20.1 specification.
Special Features
Electrical Fittings Rigid Steel/Aluminium Raceways
Additional Information
Connector Type
Threaded
Manufacturer Information
Brand
ROBROY
Manufacturers Part Number
ALUNIP2-1/2XCL
GTIN
00784011013814
UPC
784011013814
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Type
Aluminium Nipple
Trade Size
Trade Size
2-1/2
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
ANSI C80.5;UL-6A
Application
Electrical and Data wire raceways
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat