ALUNIP2X6 - 2X6 Al Nip

Ecn-Korns

  • $32.48 (Each)
  • $32.48 (Each)

  • $812.05 (Per 25)

  • $3,248.21 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALUNIP2X6
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP2X6
Description
2X6 Al Nip
2X6 Aluminum Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011013579 / 00784011013579
Weight per unit
2.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.48 (Each)
Carton
$32.48 (Each)
Standard Packaging
$812.05 (Per 25)
Resources
Images
 
 
ALUNIP2X6 - Small Image
 
ALUNIP2X6 - Large Image
Attachments
 
 
ALUNIP2X6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Length
6 INCH
Descriptions
Description
2X6 AL NIP
Product Type
Conduit Nipple
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; 6 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 2 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 6 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.5, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; ALUNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Applicable Standard
ANSI C80.5, NEMA
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
ALUNIP2X6
Brand
ECN-KORNS
Model
ALUNIP
GTIN
00784011013579
UPC
784011013579
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
2.32
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat