CPL114AL - 1-1/4" Al CPLG

Ecn-Korns

  • $10.11 (Each)
  • $10.11 (Each)

  • $505.25 (Per 50)

  • $1,010.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPL114AL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUCPLG-1-1/4
Description
1-1/4" Al CPLG
1 1/4 Aluminum Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011011346 / 00784011011346
Weight per unit
19 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$10.11 (Each)
Carton
$10.10 (Each)
Standard Packaging
$505.25 (Per 50)
Resources
Images
 
 
CPL114AL - Small Image
 
CPL114AL - Large Image
Attachments
 
 
CPL114AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Description
1 1/4" ALUMINUM. COUPLING
Product Type
Conduit Coupling
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; ALUMINUM MATERIAL; RIGID CONDUIT USED ON; 50 STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.0085 INCH; EFFECTIVE LENGTH 0.7068 INCH; PITCH DIAMETER 1.5571 INCH
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Total Length of Thread to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch; Pitch Diameter 1.5571 Inch; Thread per Inch 11-1/2
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUCPLG-1-1/4
GTIN
00784011011346
UPC
784011011346
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
50 FT
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat