CPL312AL - 3-1/2" Al CPLG

Ecn-Korns

  • $63.52 (Each)
  • $63.52 (Each)

  • $6,351.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPL312AL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUCPLG-3-1/2
Description
3-1/2" Al CPLG
3 1/2 Aluminum Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011011391 / 00784011011391
Weight per unit
108 ~
Price & Packaging
Minimum Order Quantity
1
Unit
$63.52 (Each)
Carton
$63.52 (Each)
Resources
Images
 
 
CPL312AL - Small Image
 
CPL312AL - Large Image
Attachments
 
 
CPL312AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Product Type
Conduit Coupling
Description
3-1/2" AL CPLG
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL
Long Description
CONDUIT COUPLING, ALUMINUM MATERIAL; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 12 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUCPLG MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUCPLG-3-1/2
Model
ALUCPLG
GTIN
00784011011391
UPC
784011011391
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
12 PER CARTON
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat