CPL34AL - 3/4" Al CPLG

Ecn-Korns

  • $5.91 (Each)
  • $5.91 (Each)

  • $295.62 (Per 50)

  • $591.24 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPL34AL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUCPLG-3/4
Description
3/4" Al CPLG
Conduit Coupling, 3/4 In Trade Size, 0.7935 In Length, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011011322 / 00784011011322
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.91 (Each)
Carton
$5.91 (Each)
Standard Packaging
$295.62 (Per 50)
Resources
Images
 
 
CPL34AL - Small Image
 
CPL34AL - Large Image
 
CPL34AL - Large Image
Attachments
 
 
CPL34AL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Length
0.7935 in
Descriptions
Product Type
Conduit Coupling
Description
3/4" ALUM COUPLING
Long Description
Conduit Coupling, 3/4 in Trade Size, 0.7935 in Length, 0.01 lb/EA
Short Description
Conduit Coupling, 3/4 in, 0.7935 in
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Total Length of Thread to Vanish Point 0.7935 Inch; Effective Length 0.5457 Inch; Pitch Diameter 0.9677 Inch; Thread per Inch 14
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 14; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL
Additional Information
for use with
Rigid Conduit
Standards Met
UL 6;CSA C22.2
package quantity
50 CT
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
ALUCPLG-3/4
GTIN
00784011011322
UPC
784011011322
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.01 lb/EA
Standard Package
50 FT
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat