EMTELB212X90 - 2-1/2", 90D Emt Elb

Ecn-Korns

  • $55.48 (Each)
  • $55.48 (Each)

  • $5,548.45 (Per 100)
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
EMTELB212X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB2-1/2X90
Description
2-1/2", 90D Emt Elb
Elbow, Standard Radius Type; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; Bulk Standard Package; 2-1/2 Inch Trade Size; Threaded End Type; 90 Degree Bend Angle; 10.5 Inch Bend Radius; Emtelb Model
Slang Terms
Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020270 / 00784011020270
Weight per unit
5.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.48 (Each)
Carton
$55.48 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2,540
Resources
Images
 
 
EMTELB212X90 - Large Image
Attachments
 
 
EMTELB212X90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,540

Location search:
These alternate items can be purchased instead of EMTELB212X90.
Jump To:

Similar Items

Similar items are close alternatives to EMTELB212X90, though they may not be 100% alike.

Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul (Canada and Us), Ul 797...
  • MFR Part #: 87
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.53) ·
87 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$48.53

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat