EMTELB212X90 - 2-1/2", 90D Emt Elb

Ecn-Korns

  • $55.48 (Each)
  • $55.48 (Each)

  • $5,548.45 (Per 100)

In-Stock: 44 available locally (Denver, CO) ( change location)
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
EMTELB212X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB2-1/2X90
Description
2-1/2", 90D Emt Elb
Elbow, Standard Radius Type; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; Bulk Standard Package; 2-1/2 Inch Trade Size; Threaded End Type; 90 Degree Bend Angle; 10.5 Inch Bend Radius; Emtelb Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020270 / 00784011020270
Weight per unit
5.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.48 (Each)
Carton
$55.48 (Each)
Stock Availability
Denver
44 (Check another store)
All Stores
2,703
Resources
Images
 
 
EMTELB212X90 - Large Image
Attachments
 
 
EMTELB212X90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
2-1/2",90D EMT ELB
Extra Long Description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 2-1/2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; EMTELB MODEL
Product Type
Elbow
Additional Information
Applicable Standard
ANSI C80.3
Bend Angle
90 Degree
Bend Radius
10.5 INCH
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
EMTELB2-1/2X90
Model
EMTELB
GTIN
00784011020270
UPC
784011020270
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
BULK
Weight per each
5.36
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,703

Location search:
These alternate items can be purchased instead of EMTELB212X90.
Jump To:

Similar Items

Similar items are close alternatives to EMTELB212X90, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat