EMTELB34X90 - 3/4", 90D Emt Elb

Ecn-Korns

  • $7.70 (Each)
  • $7.70 (Each)

  • $384.85 (Per 50)

  • $769.70 (Per 100)

In-Stock: 61 available locally (Hobbs, NM) ( change location)
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
EMTELB34X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB3/4X90
Description
3/4", 90D Emt Elb
Elbow, Standard Radius Type; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; 50 Per Carton Standard Package; 3/4 Inch Trade Size; Threaded End Type; 90 Degree Bend Angle; 4.5 Inch Bend Radius; Emtelb Model
Slang Terms
Sweep
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020225 / 00784011020225
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.70 (Each)
Carton
$7.70 (Each)
Standard Packaging
$384.85 (Per 50)
Stock Availability
Hobbs
61 (Check another store)
Odessa
206
All Stores
2,223
Resources
Images
 
 
EMTELB34X90 - Large Image
Attachments
 
 
EMTELB34X90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
3/4",90D EMT ELB
Extra Long Description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; EMTELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; EMTELB MODEL
Product Type
Elbow
Also Known As...
Sweep
Additional Information
Applicable Standard
ANSI C80.3
Bend Angle
90 Degree
Bend Radius
4.5 INCH
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
EMTELB3/4X90
Model
EMTELB
GTIN
00784011020225
UPC
784011020225
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
50 PER CARTON
Weight per each
0.46
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,223

Location search:
These alternate items can be purchased instead of EMTELB34X90.
Jump To:

Similar Items

Similar items are close alternatives to EMTELB34X90, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat