GALELB114X90 - 1-1/4", 90D RGD Elb

Ecn-Korns

  • $27.58 (Each)
  • $27.58 (Each)

  • $275.79 (Per 10)

  • $2,757.89 (Per 100)

In-Stock: 10 available locally (Plainview, TX) ( change location)
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
GALELB114X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB1-1/4X90
Description
1-1/4", 90D RGD Elb
Elbow, Standard Radius Type; Steel Material; Galvanized Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.1 Applicable Standard; 10 Per Carton Standard Package; 1-1/4 Inch Trade Size; External Threaded End Type; 90 Degree Bend Angle
Slang Terms
Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001644 / 00784011001644
Weight per unit
3.0299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.58 (Each)
Carton
$27.58 (Each)
Standard Packaging
$275.79 (Per 10)
Stock Availability
Plainview
10 (Check another store)
Lubbock
51
All Stores
1,168
Resources
Attachments
 
 
GALELB114X90 - Specification Sheet
Images
 
 
GALELB114X90 - Large Image
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Additional Information
Size 1.38 Inch ID x 1.66 Inch OD
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
1-1/4",90D RGD ELB
Extra Long Description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Product Type
Elbow
Also Known As...
Elbow Pre-Fab
Additional Information
Applicable Standard
ANSI C80.1
Bend Angle
90 Degree
Bend Radius
7.25 INCH
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALELB1-1/4X90
Model
GALELB
GTIN
00784011001644
UPC
784011001644
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
3.0299
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,168

Location search:
These alternate items can be purchased instead of GALELB114X90.
Jump To:

Similar Items

Similar items are close alternatives to GALELB114X90, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat