GALNIP114XCL - 1-1/4XCL RGD Nip

Ecn-Korns

  • $3.55 (Each)
  • $3.55 (Each)

  • $88.82 (Per 25)

  • $355.29 (Per 100)

Availability: In Stock Locally
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
GALNIP114XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/4XCL
Description
1-1/4XCL RGD Nip
1 1/4X1 5/8 Close Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004911 / 00784011004911
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.55 (Each)
Carton
$3.55 (Each)
Standard Packaging
$88.82 (Per 25)
Resources
Attachments
 
 
GALNIP114XCL - Specification Sheet
Images
 
 
GALNIP114XCL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1-5/8 INCH
Descriptions
Product Type
Conduit Nipple
Description
1-1/4XCL RGD NIP
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-5/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.66 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, 1-5/8 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1-1/4XCL
Model
GALNIP
GTIN
00784011004911
UPC
784011004911
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.22
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GALNIP114XCL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP114XCL.

Conduit Nipple, 1-1/4 In Trade Size, Galvanized, Threaded Connection, 1-5/8 In L...
  • Our Part #: 114XC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1-1/4XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($88.82) ·
114XC - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.55

Each

QTY:
Each
Add
1-1/4XCL RGD Nip
  • Our Part #: 114XCL
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.55) ·
114XCL - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.55

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP114XCL, though they may not be 100% alike.

1-1/4IN Xclose Conduit Nipple
  • Our Part #: 6454
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6454
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.95) ·
6454 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat