KNRA114 - 1-1/4" RT Ang CLMP

Ecn-Korns

  • $7.72 (Each)
  • $7.72 (Each)

  • $193.00 (Per 25)

  • $771.98 (Per 100)

In-Stock: 10 available locally (Lufkin, TX) ( change location)
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
KNRA114
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNRA-1-1/4
Description
1-1/4" RT Ang CLMP
Conduit Support, Right Angle Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1-1/4 Inch Trade Size; Applicable Standard Ansi C80.1
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011155095 / 00784011155095
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.72 (Each)
Carton
$7.72 (Each)
Standard Packaging
$193.00 (Per 25)
Stock Availability
Lufkin
10 (Check another store)
Nacogdoches
21
All Stores
909
Resources
Attachments
 
 
KNRA114 - Specification Sheet
Images
 
 
KNRA114 - Large Image
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
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Description
1-1/4" RT ANG CLMP
Extra Long Description
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 2-7/8 INCH; LOAD RATING 25 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Long Description
CONDUIT SUPPORT, RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Product Type
Conduit Support
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNRA-1-1/4
GTIN
00784011155095
UPC
784011155095
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGHT ANGLE
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.53
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 909

Location search:
These alternate items can be purchased instead of KNRA114.
Jump To:

Similar Items

Similar items are close alternatives to KNRA114, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat