KNRA3 - 3" RT Angle CLMP

Ecn-Korns

  • $16.06 (Each)
  • $16.06 (Each)

  • $240.91 (Per 15)

  • $1,606.05 (Per 100)

In-Stock: 9 available locally (Arlington Branch, TX) ( change location)
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
KNRA3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNRA-3
Description
3" RT Angle CLMP
Conduit Support, Right Angle Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; 15 Per Carton Standard Package; 3 Inch Trade Size; Applicable Standard Ansi C80.1
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011155170 / 00784011155170
Weight per unit
7.3332 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.06 (Each)
Carton
$16.06 (Each)
Standard Packaging
$240.91 (Per 15)
Stock Availability
Arlington Branch
9 (Check another store)
DFW RDC
3
All Stores
202
Resources
Images
 
 
KNRA3 - Large Image
Attachments
 
 
KNRA3 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Description
3" RT ANGLE CLMP
Extra Long Description
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 15 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 4-1/2 INCH; LOAD RATING 10 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Long Description
CONDUIT SUPPORT, RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 15 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Product Type
Conduit Support
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNRA-3
GTIN
00784011155170
UPC
784011155170
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGHT ANGLE
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
15 PER CARTON
Weight per each
7.3332
Carton
1
Package
15
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of KNRA3.
Jump To:

Similar Items

Similar items are close alternatives to KNRA3, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat