RA4 - 4" RT Ang CLMP

Ecn-Korns

  • $18.96 (Each)
  • $18.96 (Each)

  • $474.08 (Per 25)

  • $1,896.31 (Per 100)
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
RA4
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNRA-4
Description
4" RT Ang CLMP
4 Right Angle Clamp
Slang Terms
RC Clamp, Right Angle Clamp (RC), Corn Clamp, Parrot Beak
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011155217 / 00784011155217
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.96 (Each)
Carton
$18.96 (Each)
Standard Packaging
$474.08 (Per 25)
Resources
Images
 
 
RA4 - Small Image
 
RA4 - Large Image
 
RA4 - Large Image
Attachments
 
 
RA4 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
extra long description
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 10 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 6-1/8 INCH; LOAD RATING 10 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Product Type
Conduit Support
Description
4" RT ANG CLMP
similar brands
Korns Clamp
Commodity Description
Rigid Conduit Fittings - Steel
Long Description
CONDUIT SUPPORT, RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 10 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Additional Information
Applicable standard ANSI C80.1
Also Known As...
RC Clamp
Right Angle Clamp (RC)
Corn Clamp
Parrot Beak
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNRA-4
GTIN
00784011155217
UPC
784011155217
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGHT ANGLE
Trade Size
Trade Size
4 INCH
Availability
Status
Inactive
Packaging
Standard Package
10 PER CARTON
Weight per each
1.4
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RA4.
Jump To:

Similar Items

Similar items are close alternatives to RA4, though they may not be 100% alike.

4IN RT Angle Conduit Support HDG
  • Our Part #: 1559AHDG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1559AHDG
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.96) ·
1559AHDG - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$18.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat