1559AHDG - 4" RT Ang CLMP

Southwire Rough Electrical Com

  • $18.96 (Each)
  • $18.96 (Each)

  • $1,896.49 (Per 100)
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
1559AHDG
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1559AHDG
Description
4" RT Ang CLMP
4IN RT Angle Conduit Support HDG
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338865884 / 00751338865884
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.96 (Each)
Carton
$18.96 (Each)
Resources
Images
 
 
1559AHDG - Small Image
 
1559AHDG - Large Image
Attachments
 
 
1559AHDG - Specification Sheet
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
MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT)
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Description
4" RT ANG CLMP
Product Type
Conduit Support
Long Description
CONDUIT SUPPORT, RIGHT ANGLE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 25 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; 4 INCH (RIGID/EMT) CONDUIT SIZE
extra long description
RIGHT ANGLE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 25 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; 4 INCH (RIGID/EMT) CONDUIT SIZE; APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Additional Information
APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Conduit Size
4 INCH (RIGID/EMT)
Manufacturer Information
Manufacturers Part Number
1559AHDG
Brand
Southwire Rough Electrical Com
GTIN
00751338865884
UPC
751338865884
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGHT ANGLE
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
Approval
UL 2239
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1559AHDG.
Jump To:

Similar Items

Similar items are close alternatives to 1559AHDG, though they may not be 100% alike.

4 Right Angle Clamp
  • Our Part #: KNRA4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KNRA-4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($189.63) ·
KNRA4 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1559AHDG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
969 Bridgeport Fittings 00781747009692
RAC400HD Eaton Crouse-Hinds 00784564255099
350 Madison Electric 00784297005282
2366RC Raco 00050169986295
RA400 Sepco 00785994744009
RC-4-SCHDG Thomas & Betts 00785991001709
1559AHDG Topaz 00751338865884

* All prices subject to change.

Begin Live Chat