KNRA4 - 4" RT Ang CLMP

Ecn-Korns

  • $23.38 (Each)
  • $23.38 (Each)

  • $233.83 (Per 10)

  • $2,338.28 (Per 100)

In-Stock: 67 available at other locations ( find a store with stock)
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
KNRA4
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNRA-4
Description
4" RT Ang CLMP
4 Right Angle Clamp
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011155217 / 00784011155217
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.38 (Each)
Carton
$23.38 (Each)
Standard Packaging
$233.83 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
67
Resources
Images
 
 
KNRA4 - Large Image
Attachments
 
 
KNRA4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Conduit Support
Description
4" RT ANG CLMP
extra long description
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 10 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 6-1/8 INCH; LOAD RATING 10 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Long Description
CONDUIT SUPPORT, RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 10 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNRA-4
GTIN
00784011155217
UPC
784011155217
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGHT ANGLE
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
1.3999
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of KNRA4.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KNRA4.

4 Right Angle Clamp
  • MFR Part #: KNRA-4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($584.57) ·
RA4 - Robroy/Ecn Korns

Check local availability

Total Availability: In Stock

Book Price

$23.38

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to KNRA4, though they may not be 100% alike.

4IN RT Angle Conduit Support HDG
  • MFR Part #: 1559AHDG
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.56) ·
1559AHDG - Topaz - Southwire LLC

Check local availability

Total Availability: Out of Stock

Book Price

$20.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat