8556WH - Surface Mount 6" Led

ROY

  • $28.93 (Each)
  • $28.93 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8556WH
Manufacturer's Part Number
8556WH
Description
Surface Mount 6" Led
Led J-Box Low Profile Disk, Residential or Light-Commercial Application;Retrofit and New Construction Application Application, 50000 H Average Life, E26 Base Type, 1000 LM;850 LM Brightness (Lumens), White, 80;90 Color Rendering Index, 3000 K;4000 K Color Temperature, 7-3/8 In Diameter, Dimmable, Energy Star, Frosted (Lens);White Finish, 1-1/4 In Height, E26 Base Adapter;Torsion Spring Includes, Led Lamp Type, Polycarbonate (Lens);Spun Aluminum Material, Bracket Mount Mounting Type, Suitable For Use In Wet
Slang Terms

Suggest a New Term
Categories
Led Lighting - Led Architectural & Specificat Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$28.93 (Each)
Carton
$28.93 (Each)
Resources
Images
 
 
8556WH - Small Image
 
8556WH - Large Image
Specifications Sheets
 
 
8556WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V;277 V
Lamp Type
LED
Material
Spun Aluminum;Polycarbonate (Lens)
Material, Color, and Finish
color temperature
3000 K;4000 K
Color Rendering Index
80;90
Base Type
E26
Finish
Frosted (Lens);White
Color
White
Dimensions and Weight
Height
1-1/4 in
Diameter
7-3/8 in
Descriptions
Long Description
LED J-Box Low Profile Disk, Residential or Light-Commercial Application;Retrofit and New Construction Application Application, 50000 h Average Life, E26 Base Type, 1000 lm;850 lm Brightness (Lumens), White, 80;90 Color Rendering Index, 3000 K;4000 K Color Temperature, 7-3/8 in Diameter, Dimmable, Energy Star, Frosted (Lens);White Finish, 1-1/4 in Height, E26 Base Adapter;Torsion Spring Includes, LED Lamp Type, Polycarbonate (Lens);Spun Aluminum Material, Bracket Mount Mounting Type, Suitable for Use in Wet
Features
The 8556 is a 6” LED Disc Light that makes upgrading to an energy efficient LED down light solution easier than ever. Flexible for use in both retrofit and new construction applications, and suitable for use in wet locations, this is an ideal choice for most any residential or light-commercial application.
Short Description
LED J-Box Low Profile Disk, 15 W, Spun Aluminum;Polycarbonate (Lens), 1 CT
Product Type
LED J-Box Low Profile Disk
Special Features
Suitable for Use in Wet Location
Description
SURFACE MOUNT 6" LED
Additional Information
average life
50000 h
dimmable
Yes
Brightness (Lumens)
850 lm;1000 lm
Mounting Type
Bracket Mount
Total Wattage
15 W
Standards Met
cCSAus Certified;NEC 410.16(C) Compliant
package quantity
1 ct
includes
Torsion Spring;E26 Base Adapter
Manufacturer Information
Brand
ROYAL PACIFIC, LTD.
Manufacturers Part Number
8556WH
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Retrofit and New Construction Application;Residential or Light-Commercial Application
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8556WH.
Jump To:

Similar Items

Similar items are close alternatives to 8556WH, though they may not be 100% alike.

00080083826704|0080083|080083826704|08008382670|82670|BLD606930WH|BLD, 6 In, 600...
  • Our Part #: BLD606930WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BLD606930WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.95) ·
BLD606930WH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.95

Each

QTY:
Each
Add
Surface Mount Downlight, 120 V, 80 Ma, 9.6 W, Stainless Steel, White, 3000 K, 90...
  • Our Part #: SMD6R6930WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SMD6R6930WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($183.48) ·
SMD6R6930WH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.58

Each

QTY:
Each
Add
Led J-Box Low Profile Disk, Residential or Light-Commercial Application;Retrofit...
  • Our Part #: 8556WH803K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 8556WH803K
  • Manufacturer: ROY
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.00) ·
8556WH803K - Royal Pacific, LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$29.00

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat