621263 - 7" Led Disc Light Hi Lumen MB 3K

Nuvo

  • $16.97 (Each)
  • $16.97 (Each)

  • $203.64 (Per 12)

Availability: Currently Out Of Stock
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
621263
Manufacturer
Nuvo
Manufacturer's Part Number
62/1263
Description
7" Led Disc Light Hi Lumen MB 3K
Satco 62/1263 7" Led Disc Light Hi
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
045923622168 / 00045923622168
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.97 (Each)
Standard Packaging
$203.64 (Per 12)
Resources
Images
 
 
621263 - Small Image
 
621263 - Large Image
Attachments
 
 
621263 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
17
Lamp Type
LED
Ballast Type
Self
Lamp Included
Yes
Material, Color, and Finish
Color
FROST
Finish
Bronze
Style
Utility
Dimensions and Weight
Height
1.2
Length
7.1
Width
7.1
Descriptions
Product Type
7" Led Disc Light Hi Lumen MB 3K
Description
7" LED DISC LIGHT HI LUMEN MB 3K
Long Description
SATCO 62/1263 7" LED Disc Light Hi
Special Features
Avg Rated Hours: 50000 ; CEC: T20 Exempt - Fixtures Not Regulated ; Color Temperature: 3000 ; CRI: 90 ; Dimmable: Yes Dimmable ; Incandescent Equivalent: 60W ; Lumens: 1000 ; Replaceable Light Source: No ; Safety Listing: cETLus - Damp ; UL Application: Ceiling ; Volts: 120 ; Watts: 16.5 ; 5 Year Limited Warranty
Additional Information
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
62/1263
sub brand
Nuvo
GTIN
00045923622168
UPC
045923622168
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FLUSH MOUNT
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.51
Weight per each
0.64
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
CEILING
standard
cETLus Damp Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 621263.
Jump To:

Similar Items

Similar items are close alternatives to 621263, though they may not be 100% alike.

Satco 62-1263R1 7 In Led Disc Light
  • Our Part #: 621263R1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 62-1263R1
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.99) ·
621263R1 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat