621263R1 - 7" 15W 120V 3K 90CRI 1000L Disc Light Bronze

Nuvo

  • $27.99 (Each)
  • $27.99 (Each)
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
621263R1
Manufacturer
Nuvo
Manufacturer's Part Number
62-1263R1
Description
7" 15W 120V 3K 90CRI 1000L Disc Light Bronze
Satco 62-1263R1 7 In Led Disc Light
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
045923621437 / 00045923621437
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.99 (Each)
Resources
Images
 
 
621263R1 - Large Image
 
621263R1 - Small Image
Attachments
 
 
621263R1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Material
Aluminum
Descriptions
Description
7" 15W 120V 3K 90CRI 1000L DISC LIGHT BRONZE
Product Type
7 In Led Disc Light - High Lumen MB 30K
Long Description
SATCO 62-1263R1 7 IN LED DISC LIGHT
Special Features
Lawful for sale in California ; Finish: Mahogany Bronze ; Voltage: 120 ; Suitable for Closet Installations ; Energy Star: Yes ; IC Rated: No ; Incandescent Equivalent: 75W ; Fixture Material: Aluminum ; Lens Material: Acrylic ; Operating Temperature: -17C (+1.4F) to a maximum of +46C (+114.8F) ; Rated for Vapor Tight: No ; Country of Origin: China ; Color Temperature: Warm White ; CCT: 3000K ; CRI: 90 ; Dimmable: Yes - Dimmable ; Average Rated Hours: 50000
Additional Information
Voltage
120
lumens
1500
average life
50000
Warranty
5 Year Limited - Fixtures
Base
Connector
Fixture Type
Flush Mount
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
62-1263R1
sub brand
Nuvo
GTIN
00045923621437
UPC
045923621437
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
LED Disc Light
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.51
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-17C (+1.4F) to a maximum of +46C (+114.8F)
standard
cETLus
Mounting
CEILING
environmental conditions
Indoor - Wet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 621263R1.
Jump To:

Similar Items

Similar items are close alternatives to 621263R1, though they may not be 100% alike.

Satco 62/1263 7" Led Disc Light Hi
  • Our Part #: 621263
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 62/1263
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($203.64) ·
621263 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$16.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat